Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 7/32 in Round

  • Mfr # 05006120001

  • Zoro # G2740525


product price: $10.69
/ea

Key Features

Tip Size
7/32 in
Tip Style
Slotted
Shank Length
5 in
Finish
Insulated with Lasertip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05006120001
Zoro #
G2740525
UPC #
04013288027269
Country of Origin
Czechia

Dimensions

Tip Size
7/32 in
Shank Length
5 in
Overall Length
8 3/4 in
Handle Length
125 mm
For Fastener Size
7/32 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Lasertip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Keystone Slotted
Features
1000V Rated
Tip Style Group
Slotted
Standards
IEC 60900
ESD Safe
No
Shank Shape
Round
Nonsparking
No
Insulated
Yes
Shank Material
Alloy Steel
Material
Multi-component
Handle Color
Red, Yellow
Tether Style
Tether Capable
Corrosion Resistant
Yes
Grip Style
Ergonomic
Replaceable Shank
No
Magnetized Tip
No
Non-Magnetic
Yes
Slotted Screwdriver Tip Shape
Cabinet
Non-Sparking
No
Tip Finish
None
Tether Ready
No
Shank Coating
None
Shank Finish
Insulated
Fastener-Holding Type
Friction
Series
Kraftform
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included

Description

If you work with high-voltage equipment, the Wera 05006120001 Insulated Screwdriver Slotted 1/4" 5 in Round is an essential. It has a lasertip and insulated handle to protect against electric shock. The screwdriver's handle design makes it easy to hold onto this tool even when your hands are wet or oily. The ergonomic shape of the handle ensures that your grip will be secure, while the antiroll feature prevents it from rolling off surfaces. Its overall length is 8 3/4 in., while its keystone slotted tip measures 7/32 in.. Constructed of alloy steel, this screwdriver has a red and yellow colored handle for easy identification. The Wera Insulated Screwdriver Slotted 1/4" 5 in Round is an effective tool that will make light work of any project you have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.