Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Square Screwdriver #1 Round

  • Mfr # 05004780001

  • Zoro # G3120336


product price: $9.89
/ea

Key Features

Tip Size
#1
Tip Style
Square
Shank Length
3 1/8 in
Overall Length
7 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05004780001
Zoro #
G3120336
UPC #
04013288038777
Country of Origin
Czechia

Dimensions

Tip Size
#1
Shank Length
3 1/8 in
Overall Length
7 in
For Fastener Size
#1

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Standards
EN 60900 : 2004, VDE
Features
1000V Rated
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Square
Tether Capable
Tether Capable
Insulated
Yes
Shank Material
Alloy Steel
ESD Safe
No
Nonsparking
No
Screwdriver Tip Style
Square Recess
Shank Shape
Round
Includes
Anti-Roll Handle
Material
Multi-component
Tether Style
Tether Capable
Non-Sparking
No
Magnetized Tip
No
Corrosion Resistant
No
Grip Style
Ergonomic
Shank Finish
Black Oxide
Shank Coating
Insulated
Non-Magnetic
No
Tip Finish
Black Oxide
Tether Ready
No
Replaceable Shank
No
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable

Description

The WERA 05004780001 Insulated Screwdriver Square #1 3 1/8 in Round is a versatile tool you will want to have on hand. It has a black oxide tip and an ergonomic handle design for improved grip. This insulated screwdriver has 1000V rated protection against electric shock, making it safe to use around live circuits. The round shank length of 3 1/8 in. ensures that the tool can be used with any fastener head, regardless of shape or size. Made from alloy steel, the screwdriver's handle is designed for comfort and maximum control while you work. This square recess screwdriver also features an antiroll handle design which helps prevent it from rolling off surfaces and getting lost when not in use. The WERA Insulated Screwdriver Square #1 3 1/8 in Round is ideal for your next project as it provides safety and stability during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.