Shop WERA
Create Account
Kraftform Kompakt A VDE 712 i Adapter blade, insulated, for 1/4 in sockets, 1/4 in x 154 mm
- Mfr # 5006642001
- Zoro # G223553861
product price:Â
$
23.29
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
- 5006642001
- Zoro #
- G223553861
- UPC #
- -
- Country of Origin
- Czechia
Description
Insulated adapter blade. The blade adapts from 9 mm external hexagon to 1/4 in external square head. It can be used with the insulated Wera Kraftform Kompakt VDE bladeholding screwdrivers with 9 mm hexagonal blade mounting. It is suitable for insulated Wera 1/4 in sockets and 1/4 in bit sockets. Safe working at voltages up to 1,000 V is provided as all tools are individually tested at 10,000 V as per IEC 60900.
Documents & Resources