3-3/4" Screw-on Plastic File Handle PH2
- Mfr # 21493
- Zoro # G2676633
product price:Â
$
5.49
/ea
Key Features
Type
Screw-On
Length (In.)
3 3/4 in
Material
Plastic
For Use With
4 in Round, 4 in Square, 4 in Triangular, 5 in Round, 5 in Square, 5 in Triangular
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21493
- Zoro #
- G2676633
- UPC #
- 037103214935
- Country of Origin
- China
- Item
- File Handle
- Type
- Screw-On
- Material
- Plastic
- For Use With
- 4 in Round, 4 in Square, 4 in Triangular, 5 in Round, 5 in Square, 5 in Triangular
- Features
- Features Non-Slip Textured Finish for An Easier Grip, It can be Used for Professional or Home Handyman Filling Needs
- Grip Style
- Plain; Knurled
- Attachment Type
- Screw-On
- Handle Style
- Contoured
- Handle Finish
- Non-Slip Textured
- Handle Material
- Plastic
- Compatible Product Type
- 4 in Round, 4 in Square, 4 in Triangular, 5 in Round, 5 in Square, 5 in Triangular
Dimensions
- Length (In.)
- 3 3/4 in
- Overall Length
- 3 3/4 in
- For File Length
- 4 in, 5 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Features Non-Slip Textured Finish for An Easier Grip, It can be Used for Professional or Home Handyman Filling Needs
Description
File Handle, Attachment Type Screw-On, Handle Material Plastic, For File Length 4 in, 5 in, Overall Length 3 3/4 in, Handle Style Contoured, Handle Finish Non-Slip Textured, Grip Style Plain; Knurled, For Use With 4 in Round, 4 in Square, 4 in Triangular, 5 in Round, 5 in Square, 5 in Triangular, Features Features Non-Slip Textured Finish for An Easier Grip, It can be Used for Professional or Home Handyman Filling Needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.