Shop WERA
Create Account
Kraftform Kompakt Vario RA, 7 pieces
- Mfr # 5051540001
- Zoro # G823556484
product price:Â
$
136.99
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
- 5051540001
- Zoro #
- G823556484
- UPC #
- -
- Country of Origin
- Czechia
Description
7-piece blade set. One Kraftform bitholding screwdriver with 6 mm hexagonal blade mounting for combination blades (double blades) from the Wera Vario range. The ratchet with fine toothing integrated in the handle allows fast working. Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving. Use position 0 to deactivate the ratchet mechanism for precise working. The 2-component Kraftform handle with the combination of hard and soft zones allows for a firm grip and precise working. 6 Wera Vario double blades (= 12 different profiles), 175 mm long, 6 mm hexagonal. In a robust folding pouch.
Documents & Resources