Kraftform Kompakt VDE 17 extra slim 2 Tool finder, 17 pieces

  • Mfr # 5006610001
  • Zoro # G423557003
product price: 
$
294.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5006610001
Zoro #
G423557003
UPC #
-
Country of Origin
Czechia

Description

21-piece tool set for working in a tensionless state and working at the approved voltage of 1,000 V. One 837 i VDE bitholding screwdriver with ratchet functionality, one 817 VDE bladeholding screwdriver; each for Wera VDE blades; 14 VDE blades (each 157 mm length) with reduced blade diameter (items Kraftform Kompakt 60 i Take it easy 0.4x2.5 and Kraftform Kompakt 67 i Take it easy TX 10 standard blade diameter), so that even low-lying screw and spring elements can be easily reached and operated. With Take it easy tool finder: colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. 1x Knipex VDE 08 26 185 needle-nose combination pliers for easy cutting thanks to the high-reduction power joint; with cutting edges for soft, medium-hard and hard wire. Milled groove on the handle for secure holding and drawing of small workpieces such as nails, pins and bolts. Chrome-plated for better rust protection, with insulated multi-component handle sleeves. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews