Kraftform Kompakt VDE 17 Universal 1 Tool finder, 17 pieces

  • Mfr # 5006611001
  • Zoro # G623555366
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5006611001
Zoro #
G623555366
UPC #
-
Country of Origin
Czechia

Description

2x 817 VDE Kraftform bitholding screwdrivers and 15 VDE blades with Take it easy Tool finder: Colour coding and laser-engraved size indication; Kraftform Kompakt VDE 60 iS Take it easy 1x 0.6x3.5x157 with reduced blade diameter, so that even low-lying screw and spring elements can be easily reached and operated. Individually tested tools as per IEC 60900. Individually tested in a water quench at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews