Shop WERA

Kraftform Kompakt Zyklop MS1 Metal/Speed 1/4 in, 8 pieces

  • Mfr # 5135949001
  • Zoro # G123553916

product price: 
$
195.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5135949001
Zoro #
G123553916
UPC #
-
Country of Origin
Czechia

Description

Compact Ratchet set with 2 1/4 in ratchets, Zyklop Speed and Zyklop Metal with switchover lever as well as 6 accessories. Zyklop Speed ratchet with flywheel design and easy-to-grip, free-turning sleeve for high working speeds; freely pivoting ratchet head; predefined locking at 0 deg and 90 deg to the left and right as well as 15 deg from 90 deg inwards; can be used as a conventional screwdriver in its 0 deg position; secure locking of the sockets also in the screwdriving position; left/right switchover; fine-toothing; small return angle of 5 deg; multi-component Kraftform handle for low-fatigue working. Zyklop Metal ratchet with switchover lever; Zyklop Metal ratchet with switchover lever; slim design for work in even very confined spaces; the 72 fine-pitched teeth allow a small return angle of 5 deg; switchover lever for convenient direction change; secure socket locking function; forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life; incredibly compact arrangement: many tools in a minimum of space; extremely compact textile box that is very robust and durable; can be positioned upright in workshop shelf for tidy storage; can be set down on sensitive surfaces thanks to the textile outer material; low weight and volume for simplified mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.