Shop NEIKO
See all product information
Create Account
0.5 in Dr. Breaker Bar, Flex Head
- Mfr # 00206A
- Zoro # G222982952
product price:
$
29.99
/ea
Key Features
Overall Length
23.75 in
Width
1 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00206A
- Zoro #
- G222982952
- UPC #
- 837013002062
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 23.75 in
- Width
- 1 in
- Height
- 0.75 in
Description
The NEIKO 00206A 1/2-Inch-Drive Premium Breaker Bar is the perfect tool bar for automotive projects! With a hardened chrome-moly drive head and drop-forged heat-treated chrome vanadium, this 24-inch extra-long breaker bar creates powerful torque output when loosening or tightening lug nuts and bolts. A polished and grooved handle helps you grip the bar without slipping. This bar-extension device creates maximum leverage needed for hard-to-reach spots and features a spring-loaded ball-bearing gadget to give you access to any angle you need. Use our heavy-duty power breaker bar for stubborn nuts and bolts on tires or other parts of your vehicles. This bar is slim and light, making it easy to transport from job to job, and the anvil head rotates 180° for increased versatility and reach. Use it as a tire-iron breaker to replace tires or to loosen and tighten bolts at any angle. The low-profile yet durable design will help you complete your jobs without doing damage to the vehicles you work on. An essential tool for every professional, this auto breaker bar is a real lifesaver when it comes to stuck or rusted fasteners. Whether you need a multifunctional super socket for a firm grip on lug nuts or just a new breaker bar to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.