Zoro Homepage
This item is Discontinued.
Wera Hex Key, 6 mm Tip Size, 7 1/16 in Long, 1 1/4 in Short 05027107001

Hex Key, 6 mm Tip Size, 7 1/16 in Long, 1 1/4 in Short (Discontinued)

  • Mfr # 05027107001
  • Zoro # G2133706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05027107001
Zoro #
G2133706
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
6 mm
Long Arm Length
7 1/16 in
Short Arm Length
1 1/4 in

Details

Item
Hex Key

Description

Hex-Plus Long Arm Ballpoint Hex Key, Tip Size 6 mm, Long Arm Length 7 1/16 in, Short Arm Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.