Zoro Homepage
This item is Discontinued.
Wera Nut Driver, 11/32in, Hollow, Ergo, 3-5/32 in 05029504001

Nut Driver, 11/32in, Hollow, Ergo, 3-5/32 in (Discontinued)

  • Mfr # 05029504001
  • Zoro # G2868923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05029504001
Zoro #
G2868923
UPC #
-
Country of Origin
Czechia

Dimensions

Nut Driver Shank Length
3 5/32 in
Nut Driver Hex Size
11/32 in
Nut Driver Overall Length
7 1/4 in
Hex Size
11/32

Details

SAE or Metric
SAE
Tether Capable
Tether Capable
Nut Driver Shank Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Drivers
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Color
Black/Green
Nut Holding
No
Item
Nut Driver
Nut Driver Handle Design
Ergonomic
Nut Driver Handle Material
Multi-Component
Nonsparking
No
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Shank Material
Alloy Tool Steel

Description

Nut Driver, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.