Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in
Mfr # 05029503001
Zoro # G2777966
product price: $9.59
/eaSold in multiples of 5 for $47.95
Key Features
SAE or Metric
SAE
Nut Holding
No
Nut Driver Handle Color
Black/Green
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05029503001
Zoro #
G2777966
UPC #
-
Country of Origin
Czechia
Dimensions
Nut Driver Hex Size
5/16 in
Nut Driver Overall Length
7 1/4 in
Nut Driver Shank Length
3 5/32 in
Hex Size
5/16
Details
SAE or Metric
SAE
Nut Holding
No
Nut Driver Handle Color
Black/Green
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Nut Driver Handle Material
Multi-Component
Nut Driver Shank Material
Alloy Steel
ESD Safe
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Tether Capable
Tether Capable
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Design
Ergonomic
Item
Nut Driver
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Tether Capable
Shank Material
Alloy Tool Steel
Description
Nut Driver, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.