Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05345200001
Zoro #
G1341322
UPC #
04013288147257
Country of Origin
Czechia
Dimensions
Nut Driver Hex Size
7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
5 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/32 in
Shank Length
5 in
Overall Length
7 in
Range of Lengths
7 in
Hex Size
7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Description
Solid Round Shank Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/32 in, Bolt Clearance 1/2 in, Shank Length 5 in, Ergonomic, SAE, Solid Shank, Fastener Holding No, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.