Zoro Homepage
This item is Discontinued.
No Product Image Available

Nutsetter, 5.5 X 65mm, Magnetic (Discontinued)

  • Mfr # 05060210001
  • Zoro # G3534399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05060210001
Zoro #
G3534399
UPC #
013288139832
Country of Origin
Czechia

Dimensions

Nutsetter Hex Size
5 1/2 mm
Overall Length
2-9/16 in
Fastening Size
5 1/2 mm

Details

Magnetic/Nonmagnetic
Magnetic
Impact Rated
No
Item
869/4 M 5.5 X 65 Mm Nutsetter Magnetic

Description

869/4 M 5.5 X 65 Mm Nutsetter Magnetic, Fastening Size 5 1/2 mm, Overall Length 2-9/16 in, Impact Rated No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.