Plain L Key Hex Key, 2.5 mm Tip Size, 4 7/16 in Long, 3/4 in Short

  • Mfr # 05022604001

  • Zoro # G6522448


product price:  $4.95
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Shape
L
Handle Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05022604001
Zoro #
G6522448
UPC #
04013288167859
Country of Origin
Czechia

Dimensions

Tip Size
2.5 mm
Handle Length
4 7/16 in
Arm Length
4 7/16 in
Fastening Tool Tip Size
2.5mm
Length Family
Long
Short Arm Length
3/4 in
Long Arm Length
4 7/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Shape
L
Handle Type
Plain
Tether Capable
Tether Capable
Handle Color
Green
Working Angle
90 Degrees
Handle Material
Alloy Steel
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Blade Material
Steel
Insulated / Uninsulated
Uninsulated
Bit Style
Hex
Standards
ISO 2936
Tether Style
Tether Capable
Non-Magnetic
Yes
Number of Ball Ends
1
Number of Tips
2
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Fastener Holding
No
Insulated
No
Key Shape
L
Non-Sparking
No
Tether Ready
No
End Shape
Hex
Grip Style
Plastic Coated

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 4 7/16 in, Short Arm Length 3/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.