Zoro Homepage

Plain L Key Hex Key, 3 mm Tip Size, 4 7/8 in Long, 27/32 in Short

  • Mfr # 05022606001

  • Zoro # G6568060


product price: $4.69
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Shape
L
Handle Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022606001
Zoro #
G6568060
UPC #
04013288167866
Country of Origin
Czechia

Dimensions

Tip Size
3 mm
Handle Length
4 7/8 in
Arm Length
4 7/8 in
Fastening Tool Tip Size
3mm
Length Family
Long
Short Arm Length
27/32 in
Long Arm Length
4 7/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
Shape
L
Handle Type
Plain
Handle Color
Pink
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Blade Material
Steel
Handle Material
Alloy Steel
Nonsparking
No
Standards
ISO 2936
Bit Style
Hex
Tether Style
Tether Capable
End Shape
Hex
Non-Sparking
No
Insulated
No
Key Shape
L
Driver Material
Alloy Steel
Tether Ready
No
Fastener Holding
No
Number of Ball Ends
1
Grip Style
Plastic Coated
Corrosion Resistant
Yes
Non-Magnetic
Yes
Number of Tips
2

Description

This Wera 05022606001 Hex Key is a must-have for any mechanic. The ball end of the key makes it easier to use in tight spaces and allows you to adjust screws without having to reposition the wrench. The hex key has a black oxide finish, which provides corrosion resistance and enhances its durability. It has a 3mm tip size, making it compatible with most metric fasteners. Made of alloy steel, this tool is sturdy and durable. Its tether capable feature allows you to attach it to your work belt or tool bag easily. With this hex key from Wera in your possession, all your mechanical needs will be met.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.