Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain L Key Hex Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short

  • Mfr # 05022631001

  • Zoro # G6576007


product price: $7.35
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Handle Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022631001
Zoro #
G6576007
UPC #
04013288182524
Country of Origin
Czechia

Dimensions

Tip Size
3/32 in
Arm Length
4 7/16 in
Handle Length
4 7/16 in
Fastening Tool Tip Size
3/32 in
Long Arm Length
4 7/16 in
Short Arm Length
4 7/16 in
Length Family
Long
Arm Length - Short
4 7/16 in
Arm Length - Long
4 7/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Handle Type
Plain
Nonsparking
No
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Color
Green
Blade Material
Steel
Handle Material
Steel
Standards
ISO 2936
Bit Style
Ball End
Tether Style
Tether Capable
Tether Ready
No
Corrosion Resistant
Yes
Number of Ball Ends
1
Non-Magnetic
Yes
Number of Tips
2
Driver Material
Alloy Steel
Grip Style
Coated
Fastener Holding
No
Non-Sparking
No
End Shape
Hex
Key Shape
L
Insulated
No
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 4 7/16 in, Short Arm Length 4 7/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.