Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain L Key Hex Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short

  • Mfr # 05022635001

  • Zoro # G6536877


product price: $10.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Handle Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022635001
Zoro #
G6536877
UPC #
04013288182555
Country of Origin
Czechia

Dimensions

Tip Size
7/32 in
Arm Length
6 3/4 in
Handle Length
6 3/4 in
Fastening Tool Tip Size
7/32 in
Long Arm Length
6 3/4 in
Length Family
Long
Short Arm Length
6 3/4 in
Arm Length - Long
6 3/4 in
Arm Length - Short
6 3/4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Handle Type
Plain
Nonsparking
No
Tether Capable
Tether Capable
Blade Material
Steel
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Working Angle
90 Degrees
Bit Style
Hex
Standards
ISO 2936
Tether Style
Tether Capable
Key Shape
L
Tether Ready
No
Number of Tips
2
Driver Material
Alloy Steel
Non-Sparking
No
Grip Style
Coated
Corrosion Resistant
Yes
End Shape
Hex
Fastener Holding
No
Insulated
No
Non-Magnetic
Yes
Number of Ball Ends
1
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 6 3/4 in, Short Arm Length 6 3/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.