Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS

  • Mfr # 05071080001

  • Zoro # G3352255


product price: $6.49
/ea

Key Features

Bit Style
Slotted
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071080001
Zoro #
G3352255
UPC #
04013288134004
Country of Origin
Czechia

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
1 mm
Shank Size
1/4 in
Point Size
1mm
Tip Size
1.0mm
Bit Industry Size
1.0x5.5x89

Details

Item
Power Bit
Bit Style
Slotted
SAE or Metric
Metric
Shank Style
Hex
Finish
Unfinished
Material
Stainless Steel
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Fastening Tool Material
Stainless Steel
Application - Tools
Power
Impact Rated
Not Impact Rated
For Use With
1/4 in Adaptors
Tip Type
Standard
Shank Shape
Hex
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Power
Series
3800/4
Compatible Product Type
1/4 in Adaptors
Measurement System
Metric
End Design
Single End
Head Style
Slotted
Product Type
Power Bit

Description

The WERA 05071080001 Power Bit is the ideal tool for working with fasteners. It is compatible with power tools and has a hex shank size of 1/4". With a length of 3 1/2 in., this power bit will help you access difficult areas to work on. The hex shank fits into most drills, drivers and screw guns. It features a stainless steel body and tip, making it durable and rust resistant. This hexagonal bit measures 1mm across the flats and has an overall length of 3 1/2 in. The WERA Power Bit is your best choice when it comes to handling fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.