Zoro Homepage

Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS

  • Mfr # 05071106001

  • Zoro # G1304231


product price: $8.49
/ea

Key Features

Bit Style
Hex
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071106001
Zoro #
G1304231
UPC #
04013288115683
Country of Origin
Czechia

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
1/8 in
Shank Size
1/4 in
Point Size
1/8"
Tip Size
1/8"
Bit Industry Size
1/8"x89

Description

The WERA 05071106001 Power Bit is a high-quality screwdriver bit that will make your work easier. It features a hex shank, which can be used with an electric drill or power driver. This hex shank power bit has diamond coated tips for maximum durability and longer life. The screwdriver bit is made of stainless steel, making it strong and corrosion resistant. Its overall length is 3 1/2 in., while the fastening tool tip size is 1/8 in. and fastening tool item is power bit. For its high quality, you will want to have this WERA 05071106001 Power Bit on hand when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.