Power Bit, SAE, 1/4", Hex, 5/16", 2", S2 Steel
Mfr # 05344515001
Zoro # G2776487
product price: $14.49
/eaKey Features
Bit Style
Torq-Set
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05344515001
Zoro #
G2776487
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
5/16 in
Point Size
5/16"
Shank Size
1/4 in
Tip Size
5/16"
Bit Industry Size
5/16 in
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Diamond Coated, Impact Rated Not Impact Rated, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.