Zoro Homepage

Power Bit, SAE, 4mm, Hios, No 0, 1-9/16", PK10

  • Mfr # 05135284001

  • Zoro # G7498267


product price: $6.29
/ea

Key Features

Bit Style
Phillips
Overall Length
1 9/16 in
Hex Shank Size
4 mm
SAE or Metric
SAE
Shank Style
Hios
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05135284001
Zoro #
G7498267
UPC #
04013288112828
Country of Origin
Czechia

Dimensions

Overall Length
1 9/16 in
Hex Shank Size
4 mm
Overall Bit Length
1 9/16 in
Fastening Tool Tip Size
#0
Shank Size
4 mm
Point Size
#0
Tip Size
#0
Bit Industry Size
PH 0x40x1.8

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hios
Finish
Unfinished
Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Power
For Use With
Hios Drive Adaptors
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Impact Rated
Not Impact Rated
Tip Type
Standard
Shank Shape
HIOS
Application
Driving Precision Screws
End Design
Single End
Series
851/21 J
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Hios Drive Adaptors
For Tool Type
Power
Measurement System
Imperial
Product Type
Power Bit
Head Style
Phillips

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #0, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Hios Drive Adaptors, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.