Zoro Homepage
This item is Discontinued.
Wera Power Bit, SAE, 5mm, Hios, #00, 2-3/8", PK10 05135380001

Power Bit, SAE, 5mm, Hios, #00, 2-3/8", PK10 (Discontinued)

  • Mfr # 05135380001
  • Zoro # G7496221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05135380001
Zoro #
G7496221
UPC #
04013288112903
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
#00
Hex Shank Size
5 mm
Overall Bit Length
2 3/8 in
Shank Size
5mm
Overall Length
2-3/8"
Point Size
#00
Tip Size
#00

Details

Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Power Bit
Shank Style
Hios
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
No
SAE or Metric
SAE
For Use With
Hios Drive Adaptors
Item
Power Bit
Finish
Unfinished
Material
S2 Steel
Application
Driving Precision Screws

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #00, Shank Style Hios, Hex Shank Size 5 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.