Zoro Homepage
This item is Discontinued.
Wera Power Bit, SAE, 5mm, Hios, T10, 3-1/8", PK10 05344282001

Power Bit, SAE, 5mm, Hios, T10, 3-1/8", PK10 (Discontinued)

  • Mfr # 05344282001
  • Zoro # G7457737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05344282001
Zoro #
G7457737
UPC #
04013288113443
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
T10
Hex Shank Size
5 mm
Overall Bit Length
3 1/8 in
Point Size
T10
Shank Size
5mm
Overall Length
3-1/8"
Tip Size
T10

Details

Application - Tools
Power
Bit Style
Torx(R) Plus
Fastening Tool Item
Power Bit
Shank Style
Hios
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Finish
Unfinished
Item
Power Bit
For Use With
Hios Drive Adaptors
Impact Rated
No
SAE or Metric
SAE
Material
S2 Steel

Description

Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T10, Shank Style Hios, Hex Shank Size 5 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.