Zoro Homepage
This item is Discontinued.
Wera PowerBit, L:1 9/16", PKG10, BitSize:T2 05135401001

PowerBit, L:1 9/16", PKG10, BitSize:T2 (Discontinued)

  • Mfr # 05135401001
  • Zoro # G7572704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05135401001
Zoro #
G7572704
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
1 9/16 in
Hex Shank Size
4 mm
Overall Bit Length
1 9/16 in
Fastening Tool Tip Size
T2
Shank Size
4 mm
Point Size
T2
Tip Size
T2
Bit Industry Size
T2

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hios
Finish
Unfinished
Material
S2 Steel
Single End/Double End
Single End
For Use With
Hios Drive Adaptors
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Power
Fastening Tool Item
Power Bit
Shank Shape
HIOS
Application
Driving Precision Screws
For Tool Type
Power
Compatible Product Type
Hios Drive Adaptors
Product Type
Power Bit
End Design
Single End
Measurement System
Imperial
Head Style
Torx(R)

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T2, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.