Precision Nut Driver Set, 8 Pieces, SAE
Mfr # 05345279001
Zoro # G3376441
product price: $37.19
/eaKey Features
Number of Pieces
8
SAE or Metric
SAE
Nut Driver Handle Design
Ergonomic with Rotating Cap
Nut Driver Shank Style
Solid Round
Nut Driver Shank Material
Alloy Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05345279001
Zoro #
G3376441
UPC #
-
Country of Origin
Czechia
Dimensions
Nut Driver Hex Size
3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Nut Driver Shank Length
2-3/8 in
Nut Driver Overall Length
5-9/16 in
Details
Item
Precision Nut Driver Set
Number of Pieces
8
SAE or Metric
SAE
Nut Driver Handle Design
Ergonomic with Rotating Cap
Nut Driver Shank Style
Solid Round
Nut Driver Shank Material
Alloy Tool Steel
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Color
Black/Green
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Description
Precision Nut Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.