Precision Screwdriver 0.035 in Round
Mfr # 05345285001
Zoro # G3446055
product price: $3.89
/eaSold in multiples of 5 for $19.45
Key Features
Tip Size
0.035 in
Tip Style
Hex Plus
Shank Length
1 5/8 in
Overall Length
5 1/4 in
Finish
Chrome with Black Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05345285001
Zoro #
G3446055
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
0.035 in
Shank Length
1 5/8 in
Overall Length
5 1/4 in
Details
Item
Precision Screwdriver
Tip Style
Hex Plus
Finish
Chrome with Black Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll and Rotating Cap
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Insulated
No
ESD Safe
No
Screwdriver Tip Style
Hex
Tip Style Group
Hex
Nonsparking
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
Plastic /Elastomer
Tether Style
Tether Capable
Description
If you need a precision screwdriver, the WERA 05345285001 Precision Screwdriver Hex 0.035" 1 5/8 in Round is what you will want to use. It has an ergonomic handle design with antiroll and rotating cap that helps to keep your grip firm and stable. The hexagonal screwdriver tip allows for optimal turning force and offers more contact points than other styles of tips. Made from alloy steel, the shank has a round shape and is 1 5/8 in. long. The chrome finish on the handle makes it easy to clean up after use, while the black tip provides contrast for enhanced visibility during work hours. If you are looking for a high-quality precision screwdriver, look no further than this WERA model which can help make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.