Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05118089001
Zoro #
G1137114
UPC #
4013288131256
Country of Origin
Czechia
Dimensions
Tip Size
1.3mm
Shank Length
2 1/4 in
Overall Length
6 3/8 in
Details
Item
Precision Screwdriver
Tip Style Group
Hex
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll and Rotating Cap
Tip Style
Ball Hex
Shank Shape
Round
Shank Material
Alloy Tool Steel
Finish
Chrome with Black Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Precision Screwdriver, Tip Size 1.3mm, Ball Hex, Overall Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.