Shop All Screwdrivers
Wera
Precision Screwdriver 2.0mm Round
Mfr # 05118006001
Zoro # G0090310
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 2.0mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Product Information
- Brand Wera
- MFR # 05118006001
- Zoro # G0090310
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 2.0mm |
Shank Length | 2 3/8 in |
Overall Length | 6 3/16 in |
Details
Description
Precision Screwdriver, Tip Size 2.0mm, Slotted, Overall Length 6 3/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-RING Wrench Size 50 mm inside square 1/2 " L.83, 2 mm (03190050)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- STARRETT Hole Gage Set (S830FZ)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- WERA General Purpose Torx Screwdriver T15 Round (05028051001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- Wera Screwdrivers and Nutdrivers