Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Screwdriver 5/64 in Round

  • Mfr # 05118078001

  • Zoro # G1151502


product price: $3.85
/ea

Key Features

Tip Size
5/64 in
Shank Length
2 1/4 in
Overall Length
6 3/8 in
Finish
Chrome with Black Tip
Handle Material
Multicomponent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05118078001
Zoro #
G1151502
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
5/64 in
Shank Length
2 1/4 in
Overall Length
6 3/8 in

Details

Item
Precision Screwdriver
Tip Style
Hex Plus
Finish
Chrome with Black Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll and Rotating Cap
Shank Shape
Round
Tether Capable
Tether Capable
Shank Material
Alloy Tool Steel
Tether Style
Tether Capable
Tip Style Group
Hex

Description

Precision Screwdriver, Tip Size 5/64 in, Hex Plus, Overall Length 6 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.