Precision Screwdriver Set, Sl/Ph, 7 pcs
Mfr # 05345271001
Zoro # G0286303
product price: $29.99
/eaKey Features
Tip Style
Keystone Slotted, Phillips
Number of Pieces
7
Includes
#1 x 2-3/8 in, #2 x 2-3/8 in, 1/8 in x 2-3/8 in, 5/64 in x 2-3/8 in, 7/64 in x 2-3/8 in, Phillips #0 x 2-3/8 in, Slotted 1/16 in x 1-1/2 in
Handle Material
Multicomponent
Handle Design
Ergonomic with Rotating Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05345271001
Zoro #
G0286303
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1/16", 5/64", 7/64", 1/8", #1, #2
Details
Item
Precision Screwdriver Set
Tip Style
Keystone Slotted, Phillips
Number of Pieces
7
Includes
#1 x 2-3/8 in, #2 x 2-3/8 in, 1/8 in x 2-3/8 in, 5/64 in x 2-3/8 in, 7/64 in x 2-3/8 in, Phillips #0 x 2-3/8 in, Slotted 1/16 in x 1-1/2 in
Handle Material
Multicomponent
Handle Design
Ergonomic with Rotating Cap
Shank Shape
Round
Shank Material
Plastic with Elastomer Soft Zones
Tether Capable
Tether Capable
Tip Style Group
Phillips, Slotted
Finish
Chrome
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
ESD Safe
No
Tether Style
Tether Capable
Description
Precision Screwdriver Set, Number of Pieces 7, Includes #1 x 2-3/8 in, #2 x 2-3/8 in, 1/8 in x 2-3/8 in, 5/64 in x 2-3/8 in, 7/64 in x 2-3/8 in, Phillips #0 x 2-3/8 in, Slotted 1/16 in x 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.