Precision Screwdriver Set, Torx(R), 7 pcs
Mfr # 05345276001
Zoro # G1004351
product price: $34.99
/eaKey Features
Tip Style
Torx®
Number of Pieces
7
Includes
Torx(R) HF T5 x 1-1/2 in , T6 x 1-1/2 in , T7 x 2-3/8 in , T8 x 2-3/8 in , T9 x 2-3/8 in , T10 x 2-3/8 in , T15 x 2-3/8 in
Handle Material
Multicomponent
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05345276001
Zoro #
G1004351
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T5, T6, T7, T8, T9, T10, T15
Sizes Included
T5, T6, T7, T8, T9, T10, T15
Details
Item
Precision Screwdriver Set
Tip Style
Torx®
Number of Pieces
7
Includes
Torx(R) HF T5 x 1-1/2 in , T6 x 1-1/2 in , T7 x 2-3/8 in , T8 x 2-3/8 in , T9 x 2-3/8 in , T10 x 2-3/8 in , T15 x 2-3/8 in
Handle Material
Multicomponent
Shank Shape
Round
ESD Safe
No
Features
Holding Function
Handle Design
Ergonomic with Rotating Cap
Shank Material
Steel
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Finish
Chrome
Tip Style Group
Torx(R)
Tether Style
Tether Capable
Insulated / Uninsulated
Uninsulated
Material
Plastic with Elastomer Soft Zones
Description
This Wera 05345276001 Precision Screwdriver Set is an ideal tool for any hobbyist or professional. It contains 7 pieces of precision screwdrivers with Torx tips, so you can expect excellent performance. The set comes in a compact carrying case that keeps the tools organized and easy to access. The ergonomic handle design provides better grip when using the screwdrivers, especially in wet conditions. This precision screwdriver set has a holding function that allows you to quickly release the tip when it becomes hot during use. Each Torx tip comes in T5, T6, T7, T8, T9, T10 and T15 sizes for working on various fasteners. With this Wera 05345276001 Precision Screwdriver Set in your toolbox, you will be able to tackle all kinds of projects confidently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.