Shop WERA
See all product information
Create Account
Ratcheitng screwriver set, 140 mm
- Mfr # 05051531001
- Zoro # G721692758
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Standards
DIN ISO 1173-C 6.3, E 6.3 ISO 1173
Bit Storage
Separate Case
Tether Status
Not Tether Capable
Bit Retainer Type
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05051531001
- Zoro #
- G721692758
- UPC #
- -
- Country of Origin
- United States
- Includes Ratcheting
- Ratcheting Included
- Standards
- DIN ISO 1173-C 6.3, E 6.3 ISO 1173
- Bit Storage
- Separate Case
- Tether Status
- Not Tether Capable
- Bit Retainer Type
- Locking
- Tip Style
- Hex, Phillips, Slotted, Square, Torx
- Number of Pieces
- 17
- ESD Safety
- Not ESD Safe
- Item
- 17 piece ratcheitng screwriver set
- Single/Double End Bits
- Single End
- Number of Bits
- 16
- Handle Shape
- Straight
- Number of Tips
- 16
- Measurement Type
- SAE
- Container Type
- Pouch
- For Screw Type
- Hex, Phillips, Slotted, Square, Torx
- Includes
- Ratchet
- Series
- KRAFTFORM KOMPACT
- Grip Style
- Ergonomic
- Includes Magnetized Tip
- Magnetized Tip Not Included
Dimensions
- Drive Size
- 1/4 in
- Wire Rope Length
- 140 mm
- Tip Size
- #1 x 89 mm, #2 x 89 mm, #3 x 89 mm, 1 x 5.5 x 89 mm, 1/4 in x 140 mm, 1/8 in x 89 mm, 3/16 in x 89 mm, 3/32 in x 89 mm, 5/32 in x 89 mm, PH 1 x 89 mm, PH 2 x 89 mm, PH 3 x 89 mm, TX 10 x 89 mm, TX 15 x 89 mm, TX 20 x 89 mm, TX 25 x 89 mm, TX 30 x 89 mm
- Shank Length
- 89 mm
- Sizes Included
- #1 x 89 mm, #2 x 89 mm, #3 x 89 mm, 1 x 5.5 x 89 mm, 1/4 in x 140 mm, 1/8 in x 89 mm, 3/16 in x 89 mm, 3/32 in x 89 mm, 5/32 in x 89 mm, PH 1 x 89 mm, PH 2 x 89 mm, PH 3 x 89 mm, TX 10 x 89 mm, TX 15 x 89 mm, TX 20 x 89 mm, TX 25 x 89 mm, TX 30 x 89 mm
- Overall Length
- 140 mm
- Length
- 140 mm
Description
17 piece ratcheitng screwriver set, Tip Size #1 x 89 mm, #2 x 89 mm, #3 x 89 mm, 1 x 5.5 x 89 mm, 1/4 in x 140 mm, 1/8 in x 89 mm, 3/16 in x 89 mm, 3/32 in x 89 mm, 5/32 in x 89 mm, PH 1 x 89 mm, PH 2 x 89 mm, PH 3 x 89 mm, TX 10 x 89 mm, TX 15 x 89 mm, TX 20 x 89 mm, TX 25 x 89 mm, TX 30 x 89 mm, Tip Style Hex, Phillips, Slotted, Square, Torx, Locking, Ergonomic, Bit Storage Separate Case, Single End, Shank Length 89 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.