Ratchet Pad Set, PK2
Mfr # 05003697001
Zoro # G1290581
product price: $9.89
/pk 2, $4.95/eaKey Features
Number of Pieces
1
Includes
Ratchet Pad Set
For Use With
Wera KOLOSS 8002 C
Width
50 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05003697001
Zoro #
G1290581
UPC #
-
Country of Origin
China
Dimensions
Width
50 mm
Overall Width
50 mm
Details
Item
Pad Set
Number of Pieces
1
Includes
Ratchet Pad Set
For Use With
Wera KOLOSS 8002 C
Material
Plastic
Insulated
No
Compatible with Product Type
Ratchets
Non-Magnetic
Yes
Non-Sparking
Yes
Compatible Mfr. Model Number
05003692001
Corrosion Resistant
Yes
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Compatible Series
Koloss
Compatible Product Type
Koloss Ratchet
Includes Insulation
Not Insulated
Compatible Manufacturer Model Number
05003692001
Product Type
Ratchet Pad Set
Description
Ratchet Pad Set, Drive Size Not Applicable, Overall Length Not Applicable, Number of Pieces 1, Compatible with Product Type Ratchets, Includes Ratchet Pad Set, Plastic, Compatible Mfr. Model Number 05003692001, Compatible with Brand and Series Wera Tools Koloss, Overall Width 50 mm, Package Quantity 2..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.