Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 11mm

  • Mfr # 05073271001

  • Zoro # G5659473


product price: $22.93
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
6 1/2 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073271001
Zoro #
G5659473
UPC #
00696567590650
Country of Origin
Czechia

Dimensions

Overall Length
6 1/2 in
Wrench Head Sizes
11mm
Head Size
11 mm
Size
11mm
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Wrench Shape
Straight
Number of Geared Teeth
80
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Chrome Molybdenum
Flexible Head
No
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Box End Style
Spline
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Head Movement
Fixed
Min. Arc Swing
4.5 Degrees
Item
Ratcheting Wrench
Reversing
Yes
Ratcheting Configuration
Open and Box End
Insulated
No
Includes
Replaceable Metal Grip
Opening Type
Hex
Anti-Slip Design
Yes
Handle Color
Silver
Head Type
Standard
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Nonsparking
No
Box End Type
Spline Box End
Weight
100 g
Handle Type
One Piece
Tether Style
Not Tether Capable
Measurement Type
Metric
Ratcheting
Yes
Non-Magnetic
No

Description

When you need to remove or tighten fasteners, this Wera 05073271001 Ratcheting Wrench is the tool for the job. The ratcheting box end lets you adjust parts without having to reposition the wrench. The nickel chrome finish on this ratcheting combination wrench protects against rust and corrosion. With a one piece handle and offset of 0 degrees, this 12-point alloy steel tool provides greater access in tight spaces. This 6 1/2 in. long wrench has an 11 mm head size and a ratcheting open and box end. Equip yourself with the Wera 05073271001 Ratcheting Wrench when working with fasteners that require high torque or effortless turning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.