Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 14mm

  • Mfr # 05073274001

  • Zoro # G5718221


product price: $27.99
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
7 3/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073274001
Zoro #
G5718221
UPC #
00689829550226
Country of Origin
Czechia

Dimensions

Overall Length
7 3/8 in
Head Size
14 mm
Size
14mm
Wrench Head Sizes
14mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
4.5 Degrees
Reversing
Yes
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
No
Head Movement
Fixed
Single End/Double End
Double End
Wrench Shape
Straight
Item
Ratcheting Wrench
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
80
Box End Style
Spline
Wrench Material
Chrome Molybdenum
Includes
Replaceable Metal Grip
Opening Type
Hex
Head Offset Angle
0 Degrees
Anti-Slip Design
Yes
Handle Type
One Piece
Head Type
Standard
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Color
Silver
Ratcheting
Yes
Box End Type
Spline Box End
Weight
151 g
Tether Style
Not Tether Capable
Measurement Type
Metric
Nonsparking
No

Description

Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 14 mm, Overall Length 7 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.