Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 15mm

  • Mfr # 05073275001

  • Zoro # G5632173


product price: $26.99
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
7 7/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073275001
Zoro #
G5632173
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
7 7/8 in
Size
15mm
Wrench Head Sizes
15mm
Head Size
15 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Min. Arc Swing
4.5 Degrees
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Insulated
No
Item
Ratcheting Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
80
Wrench Material
Chrome Molybdenum
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Offset
0 Degrees
Reversing
Yes
Flexible Head
No
Box End Style
Spline
Includes
Replaceable Metal Grip
Head Type
Standard
Tether Style
Not Tether Capable
Box End Type
Spline Box End
Measurement Type
Metric
Anti-Slip Design
Yes
Opening Type
Hex
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Nonsparking
No
Ratcheting
Yes
Handle Color
Silver
Non-Magnetic
No
Weight
166 g
Handle Type
One Piece

Description

The WERA 05073275001 Ratcheting Combination Wrench is the perfect tool for a range of applications. With a ratcheting open and box end, you can adjust parts without having to reposition the wrench. The 12-point combination wrench has an overall length of 7 7/8 in. and a 15 mm head size. It also has a nickel chrome finish that offers corrosion resistance and durability. This alloy steel alloyed product is built to last with its one piece handle design. Designed for comfort, this WERA Combination Wrench will help you get your job done efficiently and quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.