Shop WERA

Ratcheting Wrench, Head Size 16mm

  • Mfr # 05073276001
  • Zoro # G5702024

product price: 
$
32.89
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
8 1/4 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05073276001
Zoro #
G5702024
UPC #
00698997180500
Country of Origin
Czechia
Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Insulated
No
Single End/Double End
Double End
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Flexible Head
No
Head Movement
Fixed
Number of Geared Teeth
80
Offset
0 Degrees
Box End Style
Spline
Wrench Material
Chrome Molybdenum
Reversing
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing
4.5 Degrees
Wrench Item
Ratcheting Combination Wrench
Includes
Replaceable Metal Grip
Measurement Type
Metric
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Not Tether Capable
Box End Type
Spline Box End
Opening Type
Hex
Nonsparking
No
Head Type
Standard
Non-Magnetic
No
Handle Type
One Piece
Weight
199 g
Anti-Slip Design
Yes
Ratcheting
Yes
Head Offset Angle
0 Degrees
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
8 1/4 in
Size
16mm
Wrench Head Sizes
16mm
Head Size
16 mm
Head Thickness
5/16 in
Wrench Length Style
Standard
Wire Rope Length
8 1/4 in
Length
8 1/4 in

Description

Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.