Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 17mm

  • Mfr # 05073277001

  • Zoro # G5677201


product price: $34.10
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
8 1/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073277001
Zoro #
G5677201
UPC #
04013288164384
Country of Origin
Czechia

Dimensions

Overall Length
8 1/8 in
Head Size
17 mm
Wrench Head Sizes
17mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Combination Wrench
Item
Ratcheting Wrench
Head Movement
Fixed
Offset
0 Degrees
Flexible Head
No
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Single End/Double End
Double End
Reversing
Yes
Box End Style
Spline
Wrench Material
Chrome Molybdenum
Ratcheting Configuration
Open and Box End
Min. Arc Swing
4.5 Degrees
Number of Geared Teeth
80
Includes
Replaceable Metal Grip
Measurement Type
Metric
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Ratcheting
Yes
Weight
224 g
Head Type
Standard
Nonsparking
No
Handle Color
Silver
Opening Type
Hex
Corrosion Resistant
Yes
Box End Type
Spline Box End
Handle Type
One Piece
Anti-Slip Design
Yes

Description

When you are in need of a high-quality ratcheting wrench, the WERA 05073277001 Ratcheting Wrench is an excellent choice. It is the perfect tool for fastening bolts and nuts. The alloy steel construction makes this ratcheting wrench durable and long lasting. Featuring a nickel chrome finish, the 12-point combination wrench has an overall length of 8 1/8 in. and a 17mm head size. Its offset angle allows you to adjust the torque without having to reposition your hand on the handle or bolt head. With its comfortable grip and quick release mechanism, you will find yourself reaching for this WERA 05073277001 Ratcheting Wrench time after time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.