Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 18mm

  • Mfr # 05073278001

  • Zoro # G5821925


product price: $35.29
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
9 1/4 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073278001
Zoro #
G5821925
UPC #
04013288167408
Country of Origin
Czechia

Dimensions

Overall Length
9 1/4 in
Wrench Head Sizes
18mm
Size
18mm
Head Size
18 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Box End Style
Spline
Min. Arc Swing
4.5 Degrees
Number of Geared Teeth
80
Head Movement
Fixed
Ratcheting Configuration
Open and Box End
Reversing
Yes
Insulated
No
Wrench Shape
Straight
Single End/Double End
Double End
Flexible Head
No
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Wrench Material
Chrome Molybdenum
Item
Ratcheting Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Ratcheting Combination Wrench
Includes
Replaceable Metal Grip
Anti-Slip Design
Yes
Measurement Type
Metric
Tether Style
Not Tether Capable
Box End Type
Spline Box End
Head Type
Standard
Head Offset Angle
0 Degrees
Ratcheting
Yes
Weight
252 g
Nonsparking
No
Corrosion Resistant
Yes
Handle Type
One Piece
Non-Magnetic
No
Opening Type
Hex
Handle Color
Silver

Description

This WERA 05073278001 Ratcheting Combination Wrench is the ideal tool for working on your car. The 12-point wrench has an offset of 0 degrees and a head size of 18 mm. It is made from alloy steel, making it both durable and strong. Its nickel chrome finish helps to prevent corrosion and ensure its longevity. When you want to get the job done right, this WERA Ratcheting Combination Wrench will be the tool you need to complete it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.