Zoro Homepage

Ratcheting Wrench, Head Size 3/8 in.

  • Mfr # 05073281001

  • Zoro # G5711361


product price: $24.19
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
6 1/4 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073281001
Zoro #
G5711361
UPC #
04013288167361
Country of Origin
Czechia

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Size
3/8"
Wrench Head Sizes
3/8 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Box End Style
Spline
Reversing
Yes
Wrench Material
Chrome Molybdenum
Single End/Double End
Double End
Item
Ratcheting Wrench
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth
80
Insulated
No
Ratcheting Configuration
Open and Box End
Flexible Head
No
Head Movement
Fixed
Offset
0 Degrees
Min. Arc Swing
4.5 Degrees
Includes
Replaceable Metal Grip
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Hex
Tether Style
Not Tether Capable
Nonsparking
No
Weight
84 g
Head Offset Angle
0 Degrees
Handle Type
One Piece
Ratcheting
Yes
Box End Type
Spline Box End
Handle Color
Silver
Head Type
Standard
Non-Magnetic
No
Anti-Slip Design
Yes

Description

With the WERA 05073281001 Ratcheting Wrench, you can tighten and loosen nuts and bolts with ease. The open-end allows you to slide it into position, while the box-end provides better leverage around nuts and bolts. The 12-point combination wrench has an overall length of 6 1/4 in. It features a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. Made of alloy steel, this nickel chrome finished ratcheting wrench is designed for exceptional durability. Whether it's your car or your home that needs repairs, trust the WERA 05073281001 Ratcheting Wrench to handle them all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.