Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 5/16 in.

  • Mfr # 05073280001

  • Zoro # G5818741


product price: $21.50
/ea

Key Features

Finish
Nickel Chrome
Number of Points
12
Overall Length
5 5/8 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05073280001
Zoro #
G5818741
UPC #
00789957243530
Country of Origin
Czechia

Dimensions

Overall Length
5 5/8 in
Head Size
5/16 in
Wrench Head Sizes
5/16 in
Size
5/16"
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Finish
Nickel Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Flexible Head
No
Box End Style
Spline
Wrench Material
Chrome Molybdenum
Number of Geared Teeth
80
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
4.5 Degrees
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
0 Degrees
Reversing
Yes
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Single End/Double End
Double End
Includes
Replaceable Metal Grip
Non-Magnetic
No
Head Type
Standard
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Measurement Type
SAE
Weight
72 g
Handle Type
One Piece
Anti-Slip Design
Yes
Handle Color
Silver
Ratcheting
Yes
Opening Type
Hex
Head Offset Angle
0 Degrees
Nonsparking
No
Box End Type
Spline Box End

Description

When you need to apply a lot of torque, the WERA 05073280001 Ratcheting Wrench is the tool for the job. The 12-point combination wrench provides higher torque than standard wrenches. The ratcheting wrench features an open and box end that can be adjusted without having to reposition it. This 5 5/8 in. long ratcheting combination wrench has a 3/8" head size and an offset of 0 degrees. It is made from alloy steel with nickel chrome finish for corrosion resistance and durability. With its unique design, this one piece handle makes this 12 point combination wrench easy to use and efficient on your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.