Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Metric, 13mm Head Sz

  • Mfr # 05020068001

  • Zoro # G6523279


product price: $48.89
/ea

Key Features

Overall Length
7 in
Material
Alloy Steel
Finish
Nickel Chrome
Head Size
33/64 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020068001
Zoro #
G6523279
UPC #
04013288184702
Country of Origin
Czechia

Dimensions

Overall Length
7 in
Head Size
33/64 in
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Nickel Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Anti-Slip Design
Yes
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Wrench Style
Locking
Reversing
Yes
Head Movement
Fixed
Includes
Replaceable Metal Grip
Handle Type
One Piece
Measurement Type
SAE
Box End Type
Spline Box End
Nonsparking
No
Tether Style
Not Tether Capable
Handle Color
Silver
Min. Arc Swing
4.5 Degrees
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Weight
118 g
Head Type
Offset
Non-Magnetic
No
Opening Type
Hex

Description

The WERA 05020068001 Ratcheting Wrench is the perfect tool for your next project. It is ideal for removing and installing bolts and nuts in a quick, efficient manner. This combination wrench has a ratcheting open end and box end, which allows you to adjust parts without having to reposition the wrench. The nickel chrome finish provides a smooth, reflective surface that helps protect against rust. The alloy steel alloy construction ensures durability and strength. It has an overall length of 7 in., with a head size of 33/64 in.. You will want this 13mm Ratcheting Wrench on hand for all your fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.