Zoro Homepage

Ratcheting Wrench, Metric, 14mm Head Sz

  • Mfr # 05020069001

  • Zoro # G6571043


product price: $47.79
/ea

Key Features

Overall Length
7 1/4 in
Material
Alloy Steel
Finish
Nickel Chrome
Head Size
35/64 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020069001
Zoro #
G6571043
UPC #
04013288184719
Country of Origin
Czechia

Dimensions

Overall Length
7 1/4 in
Head Size
35/64 in
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Nickel Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Anti-Slip Design
Yes
Wrench Style
Locking
Reversing
Yes
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Single End/Double End
Double End
Includes
Replaceable Metal Grip
Min. Arc Swing
4.5 Degrees
Measurement Type
SAE
Head Type
Offset
Corrosion Resistant
Yes
Opening Type
Hex
Handle Type
One Piece
Box End Type
Spline Box End
Non-Magnetic
No
Weight
152 g
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Nonsparking
No
Handle Color
Silver

Description

Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 35/64 in, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.