Zoro Homepage

Ratcheting Wrench, Metric, 8mm Head Sz

  • Mfr # 05020064001

  • Zoro # G6550168


product price: $41.89
/ea

Key Features

Overall Length
144 mm
Material
Alloy Steel
Finish
Nickel Chrome
Head Size
8 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020064001
Zoro #
G6550168
UPC #
04013288184696
Country of Origin
Czechia

Dimensions

Overall Length
144 mm
Head Size
8 mm
Head Thickness
5.5 mm
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Nickel Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Open and Box End
Wrench Style
Locking
Single End/Double End
Double End
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Reversing
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Replaceable Metal Grip
Tether Style
Not Tether Capable
Opening Type
Hex
Handle Type
One Piece
Ratcheting
Yes
Measurement Type
Metric
Weight
72 g
Handle Color
Silver
Min. Arc Swing
4.5 Degrees
Nonsparking
No
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Box End Type
Spline Box End

Description

Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 8 mm, Overall Length 144 mm, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5.5 mm, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.