Ratcheting Wrench, SAE, 5/16" Head Sz
Mfr # 05020075001
Zoro # G6574832
product price: $34.99
/eaKey Features
Overall Length
5 5/8 in
Material
Alloy Steel
Finish
Nickel Chrome
Head Size
5/16 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05020075001
Zoro #
G6574832
UPC #
04013288184788
Country of Origin
Czechia
Dimensions
Overall Length
5 5/8 in
Head Size
5/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 5/16 in, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.