Zoro Homepage

SAE Plain Ball Hex Key Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short

  • Mfr # 05022712001

  • Zoro # G3068947


product price: $4.99
/ea

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022712001
Zoro #
G3068947
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
1/8"
Handle Length
4 7/8 in
Arm Length
4 7/8 in
Length Family
Long
Short Arm Length
27/32 in
Long Arm Length
4 7/8 in
Long-Arm-Length
5-3/8"
Handle-Length
4-7/8"
Short-Arm-Length
5-3/8"
Arm-Length
4-7/8"
Arm Length - Short
27/32 in
Arm Length - Long
4 7/8 in

Details

Item
Hex Key
Finish
Stainless Steel
Material
Stainless Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Handle Material
Stainless Steel
Meets/Exceeds
ISO 2936
Handle Color
Silver
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Stainless steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Grip Style
Plain
End Shape
Hex
Corrosion Resistant
Yes
Non-Sparking
No
Fastener Holding
No
Number of Ball Ends
1
Driver Material
Stainless Steel
Key Shape
L-Shape
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Number of Tips
2
Standards
ISO 2936
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

If you are looking for a ball hex key that is well-made and durable, this Wera Stainless Steel Ball Hex Key is the tool to have. It has an arm length of 4 7/8 in. and a handle length of 4 7/8 in., making it easy to use even in tight spaces. Made with stainless steel materials, this hex key will not corrode or rust easily. The stainless steel finish provides corrosion resistance as well as beauty. The handle material is also made of stainless steel, which gives it both durability and strength. This hex key features a ball shape, allowing you to get into tighter spaces than other types of keys would allow for. You can trust the quality of this Wera Stainless Steel Ball Hex Key because it has been tested by professional technicians before being sold on the market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.