Safe-Torque A 1 Set 1, 1/4 in square head drive, 2-12 Nm, 10 pieces

  • Mfr # 5075830001
  • Zoro # G223553908
product price: 
$
529.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5075830001
Zoro #
G223553908
UPC #
-
Country of Origin
Czechia

Description

10-piece 1/4 in torque wrench set in a robust textile box; torque wrench with slide-over mechanism. Once the set torque has been reached, the tool cannot be overtightened, so that excessive torque cannot be applied. Setting range of 2 to 12 Nm for controlled clockwise and counterclockwise torque operation. Easy setting and saving of the default value: The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value. The Torque Lock function allows use as a standard ratchet without torque function. Thus also usable for applications with angles of rotation. Max. breaking torque of the 1/4 in square head as per DIN 3122. The return angle of only 5 deg allows the ratchet to be used even in confined spaces. Included are: Safe-Torque A 1 torque wrench, 1/4 in square head, 2-12 Nm, 8 sockets with 1/4 in drive and one short extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews