Screwdriver #0 Round
Mfr # 5008705001
Zoro # G2491736
product price: $5.89
/eaSold in multiples of 5 for $29.45
Key Features
Tip Size
#0
Tip Style
Phillips
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008705001
Zoro #
G2491736
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#0
Shank Length
2 3/8 in
Overall Length
5 5/8 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Shank Shape
Round
Tether Capable
Tether Capable
Tip Style Group
Phillips
Shank Material
Steel
Material
Multi-component
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #0, Phillips, Overall Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.