Zoro Homepage

Screwdriver 1/4 in Round

  • Mfr # 5007620001

  • Zoro # G0468054


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Tip Size
1/4 in
Shank Length
5 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007620001
Zoro #
G0468054
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Shank Length
5 in
Overall Length
9 1/8 in

Details

Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tether Capable
Tether Capable
ESD Safe
No
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Insulated
No
Shank Material
Steel
Nonsparking
No
Screwdriver Tip Style
Keystone Slotted
Material
Multi-component
Tether Style
Tether Capable

Description

The Wera 5007620001 Screwdriver Slotted 1/4" 5 in Round is the ideal tool for working with small screws. The multi-component handle ensures you have a firm grip and the antiroll feature helps to prevent it from rolling away. It has a matte nickel finish with lasertip, which provides an extra fine tip for detailed work. This screwdriver features an ergonomic handle design that's made of multi-component material, giving you added comfort while working. The round shank makes it easy to access tight corners and crevices. The keystone slotted tip size is 1/4 in., while the overall length is 9 1/8 in.. If you're looking for a reliable screwdriver that can do all your smaller jobs around the house, this Wera Screwdriver Slotted 1/4" 5 in Round will be perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.